!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, ORANGE, L, PVC

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, ORANGE, L, PVC

BDG

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, ORANGE, L, PVC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, ORANGE, L, PVC

CHEMICAL-RESISTANT GLOVES, GAUNTLET CUFF, 14 IN, ORANGE, L, PVC

BDG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $89.54 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ALG99-1-504-9
  • Mfr. Model # 99-1-504-9
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

These EN/ANSI-certified, large, orange, chemical-resistant gloves are made of PVC and have gauntlet cuff. They have a length of 14 inches and are flexible and lightweight for ease of use. They are resistant to abrasion, chemicals, cuts, impact, liquid, puncture, and tears.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionCut-Resistant, Impact-Resistant
  • ANSI/ISEA Cut LevelA5
  • ANSI/ISEA Puncture LevelNot Tested
  • BiodegradableNon-Biodegradable
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating ColourOrange
  • Glove Coating FinishSandy
  • Glove ConstructionRubber
  • Glove Length14 in
  • Glove MaterialsPVC
  • Glove Size9
  • InsulatedNo
  • SeriesDeny 99-1-504
  • StandardsANSI/ISEA 105-2016, ANSI/ISEA 138-2019, EN 388 2003, EN 388 2016, EN 374-1 2016
  • Supported / UnsupportedSupported
  • Triple LayerNo
  • EN ISO 374 Chemicals TestedA - Methanol, K - Sodium Hydroxide 40%, L - Sulphuric Acid 96%, O - Ammonium Hydroxide 25%, P - Hydrogen Peroxide 30%, T - Formaldehyde 37%
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • ANSI/ISEA Impact Level 2
  • Anti-Static No
  • Colour Black/Orange
  • Dual Layer No
  • EN ISO 374 Chemical Rating Type A - AKLOPT
  • Glove Coating Coverage Full
  • Glove Colour Family Orange
  • Glove Hand Style Left and Right
  • Glove Liner Material Aramid
  • Glove Performance High Grip
  • Glove Texture Rough
  • Latex-Free No
  • Silicone-Free No
  • Sterile/Non-Sterile Non-Sterile
  • Touchscreen Compatible No
  • Wear-Indicating No
  • Glove Sizes L/9
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list