!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES, 12 MIL, 12 IN LENGTH, SMOOTH, SIZE 8, BLACK

CHEMICAL RESISTANT GLOVES, 12 MIL, 12 IN LENGTH, SMOOTH, SIZE 8, BLACK

SHOWA

CHEMICAL RESISTANT GLOVES, 12 MIL, 12 IN LENGTH, SMOOTH, SIZE 8, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES, 12 MIL, 12 IN LENGTH, SMOOTH, SIZE 8, BLACK

CHEMICAL RESISTANT GLOVES, 12 MIL, 12 IN LENGTH, SMOOTH, SIZE 8, BLACK

SHOWA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.82 / pair

EHC: EHC :
Min Qty 6 = $2,200.92

Compliance and Restrictions

  • None

This product must be purchased in multiples of 6 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BEM892-8
  • Mfr. Model # 892-8
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

These black Showa 892 chemical-resistant gloves are made with butyl and viton. In addition, they are chemical-resistant. They are rated ANSI/ISEA Puncture Level 1. They have a beaded cuff and feature chemical-resistance, water-resistance, and a smooth grip.

Technical Specs

  • ItemChemical Resistant Gloves
  • Additional Hazard ProtectionChemical-Resistant
  • ANSI/ISEA Puncture Level1
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType B - DFL
  • Glove Coating FinishSmooth
  • Glove ConstructionRubber
  • Glove Length12 in
  • Glove MaterialsButyl/Viton(R)
  • Glove Size8
  • Glove Thickness12 mil
  • Latex-FreeYes
  • Silicone-FreeNo
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesM/8
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level Not Tested
  • Anti-Static No
  • Chemical Glove Features Chemical Resistant, Water Resistant, Smooth Grip
  • Cuff Style Beaded
  • EN 388 Impact Rated No
  • Glove Coating Colour Black
  • Glove Colour Family Black
  • Glove Hand Style Left and Right
  • Glove Liner Material Unlined
  • Glove Performance General Purpose
  • Glove Texture Smooth
  • Insulated No
  • Series 892
  • Standards CE Rated, EN 388:2003 0000, EN 374-2:2003
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested D - Dichloromethane, F - Toluene, L - Sulphuric Acid 96%
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list