!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL RESISTANT GLOVES,BLACK,SZ 7,PR

CHEMICAL RESISTANT GLOVES,BLACK,SZ 7,PR

ALPHATEC

CHEMICAL RESISTANT GLOVES,BLACK,SZ 7,PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL RESISTANT GLOVES,BLACK,SZ 7,PR

CHEMICAL RESISTANT GLOVES,BLACK,SZ 7,PR

ALPHATEC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $79.45 / PAIR

EHC: EHC :
Min Qty 36 = $2,860.20

Compliance and Restrictions

  • None

This product must be purchased in multiples of 36 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL385147
  • Mfr. Model # 38-514
  • UNSPSC # 42132200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.159 lbs

Technical Specs

  • ItemChemical Resistant Gloves
  • ANSI/ISEA Abrasion Cycles1,000
  • BiodegradableNon-Biodegradable
  • ColourBlack
  • Dual LayerNo
  • EN ISO 374 Chemical RatingType A - ABCIKMPST
  • Glove Colour FamilyBlack
  • Glove Hand StyleLeft and Right
  • Glove Liner MaterialUnlined
  • Glove PerformanceGeneral Purpose
  • Glove TextureRough
  • InsulatedNo
  • Silicone-FreeYes
  • Sterile/Non-SterileNon-Sterile
  • Touchscreen CompatibleNo
  • Wear-IndicatingNo
  • Glove SizesS/7
  • Accelerator Free No
  • ANSI/ISEA Abrasion Level 3
  • Chemical Glove Features Coated
  • Cuff Style Beaded
  • EN 388 Impact Rated No
  • Glove Coating Finish Rough
  • Glove Construction Rubber
  • Glove Length 14 in
  • Glove Materials Butyl
  • Glove Size 7
  • Glove Thickness 14 mil
  • Latex-Free Yes
  • Standards ANSI, CE 0493, EN ISO 374-1:2016, Type A, EN 374 BIK, EN 388 100X
  • Supported / Unsupported Unsupported
  • Triple Layer No
  • EN ISO 374 Chemicals Tested A - Methanol, B - Acetone, C - Acetonitrile, I - Ethyl Acetate, K - Sodium Hydroxide 40%, M - Nitric Acid 65%, P - Hydrogen Peroxide 30%, S - Hydrofluoric Acid 40%, T - Formaldehyde 37%
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list