!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL PROTECTION GLOVES, GAUNTLET CUFF, SZ S/7, 12 IN L/13 MIL THICK, GRN/GREY/BLK, NITRILE

CHEMICAL PROTECTION GLOVES, GAUNTLET CUFF, SZ S/7, 12 IN L/13 MIL THICK, GRN/GREY/BLK, NITRILE

MICROFLEX

CHEMICAL PROTECTION GLOVES, GAUNTLET CUFF, SZ S/7, 12 IN L/13 MIL THICK, GRN/GREY/BLK, NITRILE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL PROTECTION GLOVES, GAUNTLET CUFF, SZ S/7, 12 IN L/13 MIL THICK, GRN/GREY/BLK, NITRILE

CHEMICAL PROTECTION GLOVES, GAUNTLET CUFF, SZ S/7, 12 IN L/13 MIL THICK, GRN/GREY/BLK, NITRILE

MICROFLEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $13.51 / pair

EHC: EHC :
Min Qty 72 = $972.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 72 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ANL58-530B7
  • Mfr. Model # 58-530B-7
  • UNSPSC # 53102500
  • CATALOGUE PAGE # 871
  • Shipping Weight 0.18 lbs

Product Details

These size small/seven chemical protection gloves provide liquid-proof chemical resistance to a variety of chemicals. These green and grey gloves feature a nitrile coating, black acrylic liner, and a gauntlet-style cuff. They have a length of 12 inches and are 13-mil thick. These supported gloves are latex and silicone-free and have an ANSI level 5 abrasion rating.

Technical Specs

  • ItemChemical-Resistant Glove
  • ANSI/ISEA Abrasion Level5
  • Anti-StaticYes
  • Cuff StyleGauntlet
  • EN 388 Impact RatedNo
  • Glove Coating ColourGrey
  • Glove ConstructionBonded Construction with A Coating Polymer, Black Acrylic Inner Liner
  • Glove Liner MaterialAcrylic
  • Glove PerformanceAnsell Grip Technology, High Dexterity
  • Glove TextureSmooth
  • Latex-FreeYes
  • Silicone-FreeYes
  • Supported / UnsupportedSupported
  • Glove FeaturesEnhanced Grip, Elevated Comfort, Improved Durability, Augmented Dexterity
  • Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant
  • ANSI/ISEA Heat Level 1
  • Colour Grey
  • Dual Layer Yes
  • EN ISO 374 Chemical Rating Type A
  • Glove Colour Family Green
  • Glove Length 11 2/5 in
  • Glove Materials Acrylic, Nitrile
  • Glove Size 7
  • Glove Thickness 13 mil
  • Series AlphaTec
  • Standards ANSI ABR 5, EN 388:2016 +A1:2018 3122A, EN407:2020 X1XXXX, EN ISO 21420:2020, EN ISO 374-1:2016 Type A AJKLOPT, EN ISO 374-5:2016, CE 0493, Category III, REACH Compliant
  • EN ISO 374 Chemicals Tested AJKLOPT, A - methanol, J - n-heptane, K - sodium hydroxide, 40% - L - sulphuric acid, 99% - O - ammonia, 25% - P - hydrogen peroxide, 40% - T - formaldehyde
  • Glove Sizes 7
  • Country of Origin Thailand (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list