!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
BATTERY CHARGER AND STARTER, BOOSTING/CHARGING, AUTOMOTIVE, FOR DEEP CYCLE/LEAD ACID

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING, AUTOMOTIVE, FOR DEEP CYCLE/LEAD ACID

ASSOCIATED EQUIP

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING, AUTOMOTIVE, FOR DEEP CYCLE/LEAD ACID close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
BATTERY CHARGER AND STARTER, BOOSTING/CHARGING, AUTOMOTIVE, FOR DEEP CYCLE/LEAD ACID

BATTERY CHARGER AND STARTER, BOOSTING/CHARGING, AUTOMOTIVE, FOR DEEP CYCLE/LEAD ACID

ASSOCIATED EQUIP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,840.67 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AEC6001A
  • Mfr. Model # 6001A
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 443
  • Shipping Weight 58.0 lbs

Product Details

High output battery chargers & engine starters. AC Cord - 10 ft. 3 Cond. Features a 100 amp fast charge rate for 6 and 12 volt, heavy-duty batteries, 75 amp continuous charge rate for small motorcycle-type batteries and it has a 375 amp engine start.

Technical Specs

  • ItemBattery Charger and Starter
  • For Use With Battery TypeDeep Cycle, Lead Acid
  • For Battery Voltage6V DC, 12V DC
  • Charging Current @ Voltage75 A @ 12V, 100 A @ 6V
  • Cable Wire Gauge4 AWG
  • Charge TypeTimer
  • Connector TypeAlligator Clip
  • IncludesClamp Bar for Clamp Storage, Protective Gauge Cover, Stop/Go Light for Polarity Indication
  • Indoor or Outdoor UseIndoor/Outdoor
  • Input Voltage120V AC
  • Overall Height30 in
  • PortablePortable
  • StandardsUL, CSA
  • Charger Style Wheeled
  • Automatic/Manual Automatic
  • Boost Current @ Voltage 375 A @ 12V, 375 A @ 6V
  • Cable Length 8 ft
  • Charger Function Boosting, Charging
  • Cold Cranking Current @ Voltage 375 A @ 12V, 375 A @ 6V
  • Housing Material Steel
  • Includes Test Feature Test Feature Not Included
  • Input Current 75 A, 100 A
  • Overall Depth 17 in
  • Overall Width 16 in
  • Power Cord Length 10 ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: California Energy Commission (CEC) Certified

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list