CHAINMAIL CUT-RESISTANT GLOVE, M (8), M, WRIST, STAINLESS STEEL, RED
CHAINMAIL CUT-RESISTANT GLOVE, M (8), M, WRIST, STAINLESS STEEL, RED
NIROFLEX USA
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
These chainmail cut-resistant gloves are size medium. Chainmail cut-resistant gloves are worn when handling sharp knives, such as when cutting meat or frozen food in food processing applications. They are generally worn under a disposable glove to help keep hands clean.
Technical Specs
Item Chainmail Cut-Resistant Glove
Cuff Material Stainless Steel
Cuff Colour Red
Series Niroflex2000
Cuff Length Style Wrist
Sold As Individual
Colour Coding System Yes
Glove Material Stainless Steel
Glove Hand Style Ambidextrous
Size- Alpha M
Size- Numeric 8
Standards USDA, EN-1082, CE, ISO 13999-1
Country of Origin Germany
(subject to change)
Alternate Products
CONDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$227.48
/ each