!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CENTRIFUGAL PUMP, 3/4 HP, ODP, 3 PH

CENTRIFUGAL PUMP, 3/4 HP, ODP, 3 PH

DAYTON

CENTRIFUGAL PUMP, 3/4 HP, ODP, 3 PH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CENTRIFUGAL PUMP, 3/4 HP, ODP, 3 PH

CENTRIFUGAL PUMP, 3/4 HP, ODP, 3 PH

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,413.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM5GUP1
  • Mfr. Model # 5GUP1
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.106 lbs

Technical Specs

  • ItemCentrifugal Pump
  • Pump Housing MaterialStainless Steel
  • Nameplate Voltage208-230/460V AC
  • Flow Rate @ 60 ft of Head (Maximum)41 gpm
  • Maximum Feet of Head82 ft
  • Intake TypeNPT
  • Discharge TypeNPT
  • Maximum Flow Rate66 gpm
  • Flow Rate @ 15 ft of Head (Maximum)65 gpm
  • Flow Rate @ 30 ft of Head (Maximum)62 gpm
  • Suction Lift (Maximum)20 ft
  • Seal MaterialCarbon, Ceramic, Viton
  • Best Efficiency Flow38 to 55 gpm
  • Duty CycleContinuous
  • Minimum Flow Rate6 gpm
  • For Use With Potable SystemsNo
  • Impeller DesignSemi-Open
  • IncludesManual
  • Motor Frame Designation56J
  • Overall Height9.1 in
  • Overall Width6.8 in
  • Maximum RPM3,500 RPM
  • Shaft MaterialStainless Steel
  • Solid Diameter (Maximum)0.13 in
  • StandardscULus Listed
  • Phase Three
  • Horsepower 3/4 hp
  • Flow Rate @ 40 ft of Head (Maximum) 61 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 6 gpm
  • Compatible Intake Pipe Size 1 1/2 in
  • Compatible Discharge Pipe Size 1 1/2 in
  • Motor Enclosure Open Dripproof
  • Flow Rate @ 10 ft of Head (Maximum) 66 gpm
  • Flow Rate @ 20 ft of Head (Maximum) 64 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 57 gpm
  • Priming Self-Priming
  • Best Efficiency Head 49 to 63 ft
  • Compatible with Media Type Non-Flammable Liquids
  • Feet of Head (Minimum) 10 ft
  • Flow Rate @ 70 ft of Head (Maximum) 31 gpm
  • Frequency 60 Hz
  • Impeller Material Stainless Steel
  • Minimum Media Temperature 40 Degrees F
  • Motor Type 3-Phase
  • Overall Length 16.8 in
  • Pumping Application Decorative Water, Dewatering, Irrigation, Liquid and Chemical Transfer
  • Seal Type Mechanical
  • Shut Off Pressure (Maximum) 35 psi
  • Specific Gravity (Maximum) 1
  • Wetted Material Carbon, Ceramic, Stainless Steel, Viton
  • Country of Origin India (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list