!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MOUNTING CABLE TIE, 120 LB, NATURAL, 15 X 0.3 IN/4 IN MAX DIA, NYLON 6/6, PK 25

MOUNTING CABLE TIE, 120 LB, NATURAL, 15 X 0.3 IN/4 IN MAX DIA, NYLON 6/6, PK 25

MERITHIAN

MOUNTING CABLE TIE, 120 LB, NATURAL, 15 X 0.3 IN/4 IN MAX DIA, NYLON 6/6, PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
MOUNTING CABLE TIE, 120 LB, NATURAL, 15 X 0.3 IN/4 IN MAX DIA, NYLON 6/6, PK 25

MOUNTING CABLE TIE, 120 LB, NATURAL, 15 X 0.3 IN/4 IN MAX DIA, NYLON 6/6, PK 25

MERITHIAN

Clearance Price :
$6.54 / PACKAGE

Your Price : $26.16 / PACKAGE

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX17231
  • Mfr. Model # 17231
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Product Details

This is a natural-coloured, nylon 6/6 mounting cable tie. It is 15 inches long, 0.3 inches wide, with a maximum bundle diameter of four inches. This cable tie comes in packs of 100. It has 120 pounds of tensile strength, can be used in temperatures from -40 Degrees F to 185 Degrees F.

Technical Specs

  • ItemCable Ties
  • Actual Length14 in
  • Nominal Length14 in
  • Tensile Strength120 lb
  • Nominal Max. Bundle Dia.4 in
  • Outdoor UseNo
  • Max. Bundle Dia.4 in
  • Max. Temp. Rating185 Degrees F
  • StandardscUL, UL62275 Type 21, RoHS
  • Cable Tie Style Mountable
  • Width 0.3 in
  • Colour Natural
  • Cable Tie Properties General Purpose
  • Flame Retardant Yes
  • UL Type 94V-2
  • Material Nylon 6/6
  • Min. Temp. Rating -40 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list