!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Nominal Length
Nominal Max. Bundle Dia.
Tensile Strength
Colour
Outdoor Use
Cable Tie Properties
Material
Max. Temp. Rating
UL Type
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Mountable Cable Ties

Mountable cable ties bundle and mount wire and cable directly to walls, panels, and other surfaces without requiring a separate mount.

https://catalogue.grainger.ca/?hybris=true

 61  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • POWER FIRST
  • CABLE TIE, 7 IN L, 1¼ IN MAX BUNDLE, 0.14 IN W, BLACK, 100 PK
  • Item # GGE36J189
  • Mfr. Model # 36J189
  • EHC: EHC :
  • Cable Tie,Length 5.91 In.,Width 0.14 In.,Thickness 0.043 In.,Tensile Strength 40 lb.,Max. Bundle Dia. 1.26 In.,Colour Black,Temp. Range 40 To 185 Degrees F,Tool Code A,Standards UL/cUL E75050

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • POWER FIRST
  • CABLE TIE, 8 IN L, 1 13/16 IN MAX BUNDLE, 0.19 IN W, STANDARD, 100 PK
  • Item # GGE36J190
  • Mfr. Model # 36J190
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for cULus. It has length of eight inches, width of 0.19 inch. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • POWER FIRST
  • CABLE TIE, 7 IN L, 1¼ IN MAX BUNDLE, 0.14 IN W, 100 PK, NATURAL
  • Item # GGE36J188
  • Mfr. Model # 36J188
  • EHC: EHC :
  • Cable Tie,Length 5.91 In.,Width 0.14 In.,Thickness 0.043 In.,Tensile Strength 40 lb.,Max. Bundle Dia. 1.26 In.,Colour Natural,Temp. Range 40 To 185 Degrees F,Tool Code A,Standards UL/cUL E75050

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • GROTE
  • SINGLE SCREW W/ADHESIVE
  • Item # GRO83-6031
  • Mfr. Model # 83-6031
  • EHC: EHC :
  • Cable mounting base made of a nylon construction. Adhesive back, 6 PSI tensile strength.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • CABLE TIE, 8 IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, NATURAL, 100 PK
  • Item # TBSTY535MPK
  • Mfr. Model # TY535M
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free. In addition, it meets the standards for UL listed. It has length of 7.8three inches, width of 0.19 inch. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, 50 pounds tensile strength, halogen-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • TYRAP
  • CABLE TIE, 8 IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, BLACK, STANDARD, 100 PK
  • Item # TBSTY535MXPK
  • Mfr. Model # TY535MX
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, UV light resistant, weather resistant. In addition, it meets the standards for UL listed. It has length of 7.8three inches, width of 0.19 inch. It can be used outdoors. It also has tensile strength of 50 pounds, stainless steel barb locking, 220 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 112
  • MERITHIAN
  • CABLE TIE,SCREW MOUNT,50 LB,MIL/ASTM/UL,BLK,7.5 X 0.185 IN/1.75 IN MAX DIA,NYLON 6/6,PK 100
  • Item # TFX17013
  • Mfr. Model # 17013
  • EHC: EHC :
  • These screw-mountable cable ties have 50 pounds of tensile strength and meet MIL, ASTM, and UL standards. They are 7.5 inches long, 0.185 inches wide, and have a maximum bundle diameter of 1.75 inches. These cable ties are black and made from nylon 6/6. They are for use in temperatures between -40 Degrees F and 185 Degrees F and come in packages of 100.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MERITHIAN
  • CABLE TIE,MOUNTABLE,MIL/ASTM/UL,50 LB,RED,7.5 X 0.18 IN/1.75 IN MAX DIA,NYLON 6/6,PK 100
  • Item # TFX17025
  • Mfr. Model # 17025
  • EHC: EHC :
  • These are red, nylon 6/6, mountable cable ties, with a maximum diameter of 1.75 inches. They are 7.5 inches long, 0.18 inches wide, and have a tensile strength of 50 pounds. These cable ties can be used in a temperature range of -40 Degrees F to 185 Degrees F. Each package contains 100 ties.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • POWER FIRST
  • CABLE TIE, 15 IN L, 4 IN MAX BUNDLE, 0.3 IN W, BLACK, 100 PK
  • Item # GGE36J193
  • Mfr. Model # 36J193
  • EHC: EHC :
  • Cable Tie,Length 15 In.,Width 0.3 In.,Thickness 0.071 In.,Tensile Strength 120 lb.,Max. Bundle Dia. 3.86 In.,Colour Black,Temp. Range 40 To 185 Degrees F,Tool Code B,Standards UL/cUL E75050

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 111
  • TYRAP
  • CABLE TIE, 14 IN L, 3½ IN MAX BUNDLE, 0.3 IN W, BLACK, 50 PK
  • Item # TBSTY537MXPK
  • Mfr. Model # TY537MX
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, UV light resistant, weather resistant. In addition, it meets the standards for UL listed. It has length of 14 inches, width of 0.3 inch. It can be used outdoors. It also has tensile strength of 120 pounds, stainless steel barb locking, 220 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • PANDUIT
  • CABLE TIE, 8½ IN L, 2 IN MAX BUNDLE, 0.18 IN W, BLACK, MOUNTABLE, 100 PK
  • Item # WWG2CND2
  • Mfr. Model # BC2S-S10-C0
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, low-smoke, UV light resistant, weather resistant. In addition, it meets the standards for UL 62275 compliant (Type 1, 11). It has length of 8.5 inches, width of 0.18 inch. It can be used outdoors. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • CABLE TIE, 14 IN L, 3½ IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK
  • Item # TBSTY537MPK
  • Mfr. Model # TY537M
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free. In addition, it meets the standards for UL listed. It has length of 14 inches, width of 0.3 inch. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, 120 pounds tensile strength, halogen-free.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • TYRAP
  • CABLE TIE, 8 IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, BLACK, MOUNTABLE, 1,000 PK
  • Item # TBSTY35MX1PK
  • Mfr. Model # TY35MX
  • EHC: EHC :
  • This cable tie is made of nylon 6/6, and is black. It features halogen-free, UV light resistant, weather resistant. In addition, it meets the standards for UL listed. It has length of 7.8three inches, width of 0.19 inch. It can be used outdoors. It also has tensile strength of 50 pounds, stainless steel barb locking, 220 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list