CABLE TIE, 8 IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, NATURAL, 100 PK
CABLE TIE, 8 IN L, 1¾ IN MAX BUNDLE, 0.19 IN W, NATURAL, 100 PK
TYRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free. In addition, it meets the standards for UL listed. It has length of 7.8three inches, width of 0.19 inch. It also has tensile strength of 50 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, 50 pounds tensile strength, halogen-free.
Technical Specs
Item Cable Tie
Actual Length 7.83 in
Nominal Length 8 in
Colour Natural
Cable Tie Properties Halogen-Free
Nominal Max. Bundle Dia. 1 3/4 in
Metal Detectable No
Screw Mount Hole Size #10
Thickness 0.05 in
Material Nylon 6/6
Min. Temp. Rating -76 Degrees F
Cable Tie Style Mountable
Width 0.19 in
Locking Style Stainless Steel Barb
Tensile Strength 50 lb
Mounting Method Screw Mount
Flame Retardant No
Outdoor Use No
UL Type 21S
Max. Bundle Dia. 1.77 in
Max. Temp. Rating 185 Degrees F
Standards UL Listed
Related Products
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$401.67
/ PACKAGE
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$66.75
/ PACKAGE
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$120.89
/ EACH
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$132.51
/ EACH