!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HVY-DTY CABLE TIE,SCREW MOUNTABLE,120 LB,15 X 0.3 IN/4 IN MAX DIA,NATURAL,NYLON 6/6,PK 100

HVY-DTY CABLE TIE,SCREW MOUNTABLE,120 LB,15 X 0.3 IN/4 IN MAX DIA,NATURAL,NYLON 6/6,PK 100

MERITHIAN

HVY-DTY CABLE TIE,SCREW MOUNTABLE,120 LB,15 X 0.3 IN/4 IN MAX DIA,NATURAL,NYLON 6/6,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HVY-DTY CABLE TIE,SCREW MOUNTABLE,120 LB,15 X 0.3 IN/4 IN MAX DIA,NATURAL,NYLON 6/6,PK 100

HVY-DTY CABLE TIE,SCREW MOUNTABLE,120 LB,15 X 0.3 IN/4 IN MAX DIA,NATURAL,NYLON 6/6,PK 100

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $59.41 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX17031
  • Mfr. Model # 17031
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.372 lbs

Product Details

These heavy-duty, nylon 6/6 cable ties can be used in temperatures ranging from -40 Degrees F to 185 Degrees F. They are screw-mountable and have a tensile strength of 120 pounds. Measuring 15 inches long and 0.3 inches wide, these cable ties have a maximum bundle diameter of four inches, and they come in packages of 100. These ties are natural in colour.

Technical Specs

  • ItemCable Ties
  • Actual Length14 in
  • Nominal Length14 in
  • Tensile Strength120 lb
  • Mounting MethodScrew Mount
  • Flame RetardantYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Mountable
  • Width 0.3 in
  • Colour Natural
  • Cable Tie Properties General Purpose
  • Nominal Max. Bundle Dia. 4 in
  • Outdoor Use No
  • Max. Bundle Dia. 4 in
  • Max. Temp. Rating 185 Degrees F
  • Standards cUL, UL62275 Type 21, RoHS
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms