!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
OUTDOOR CABLE TIE,SCREW MOUNT,50 LB,BLK,14 X 0.187 IN/4 IN MAX DIA,NYLON 6/6,PK 100

OUTDOOR CABLE TIE,SCREW MOUNT,50 LB,BLK,14 X 0.187 IN/4 IN MAX DIA,NYLON 6/6,PK 100

MERITHIAN

OUTDOOR CABLE TIE,SCREW MOUNT,50 LB,BLK,14 X 0.187 IN/4 IN MAX DIA,NYLON 6/6,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
OUTDOOR CABLE TIE,SCREW MOUNT,50 LB,BLK,14 X 0.187 IN/4 IN MAX DIA,NYLON 6/6,PK 100

OUTDOOR CABLE TIE,SCREW MOUNT,50 LB,BLK,14 X 0.187 IN/4 IN MAX DIA,NYLON 6/6,PK 100

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.12 / PACKAGE

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX17048
  • Mfr. Model # 17048
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.56 lbs

Product Details

This is a black, nylon 6/6 cable tie, for outdoor use in temperatures ranging from -40 Degrees F to 185 Degrees F. It measures 14 x 0.187 inches, with a four-inch maximum bundle diameter. It is screw-mountable, has a tensile strength of 50 pounds, and comes in a pack of 100.

Technical Specs

  • ItemCable Ties
  • Actual Length14 in
  • Nominal Length14 in
  • Tensile Strength50 lb
  • Mounting MethodScrew Mount
  • Flame RetardantYes
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Mountable
  • Width 0.187 in
  • Colour Black
  • Cable Tie Properties UV Stabilized
  • Nominal Max. Bundle Dia. 4 in
  • Outdoor Use Yes
  • Max. Bundle Dia. 4 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list