POLYURETHANE TREAD ON PLASTIC CORE WHEEL, 4 IN WHEEL DIA, 2 IN WHEEL W, RED, FIRM
POLYURETHANE TREAD ON PLASTIC CORE WHEEL, 4 IN WHEEL DIA, 2 IN WHEEL W, RED, FIRM
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Caster Wheel, Wheel Dia. 4 In., Wheel Width 2 In., Load Rating 600 lb., Core Width 2-3/16 In., Core Color Gray, Wheel Color Red, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Polyolefin.
Technical Specs
- ItemPolyurethane Tread on Plastic Core Wheel
- Wheel Dia.4 in
- Wheel/Tread MaterialPolyurethane
- Wheel/Tread Hardness98 Shore A
- Wheel Bearing TypeRoller
- For Axle Size1/2 in
- Core ColourGray
- Hub Length2 7/16 in
- Includes Spanner BushingNot Included
- Load Rating 600 lb
- Wheel Width 2 in
- Wheel/Tread Hardness Rating Firm
- Wheel/Tread Colour Red
- Tread Shape Standard
- Wheel Core Material Plastic
- Non-Marking Yes
- Includes Spanner Bushing
- Country of Origin China
(subject to change)
Alternate Products
-
FAULTLESS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.40
/ each
-
RWM
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$30.64
/ each