!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Wheel Dia. ?
Wheel Width
Load Rating
Wheel/Tread Hardness
Wheel Core Material
Wheel Bearing Type
For Axle Size
Hub Length
Wheel/Tread Colour
Tread Shape ?
Includes Spanner Bushing ?
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Polyurethane Tread Standard Wheels

Polyurethane tread standard wheels roll quietly, are nonmarking, and resist abrasion and chemicals. They are suited for locations where noise and floor appearance are concerns.

https://catalogue.grainger.ca/?hybris=true

187 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • APPROVED VENDOR
  • POLYURETHANE TREAD ON ALUMINUM CORE WHEEL, 5 IN WHEEL DIA, 2 IN WHEEL W, RED, FIRM
  • Item # GGM2RZD7
  • Mfr. Model # 2RZD7
  • EHC: EHC :
  • Caster Wheel, Wheel Dia. 5 In., Wheel Width 2 In., Load Rating 1250 lb., Core Color Green, Wheel Color Green, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 50 to 70 Shore D, Core Material Aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • POLYURETHANE TREAD ON IRON CORE WHEEL, 4 IN WHEEL DIAMETER, 2 IN WHEEL W, BLUE, FIRM
  • Item # GGM2RZC6
  • Mfr. Model # 2RZC6
  • EHC: EHC :
  • Caster Wheel, Wheel Dia. 4 In., Wheel Width 2 In., Load Rating 700 lb., Core Width 2-3/16 In., Core Color Gray, Wheel Color Blue, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Aluminum.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • POLYURETHANE TREAD ON PLASTIC CORE WHEEL, 4 IN WHEEL DIA, 2 IN WHEEL W, RED, FIRM
  • Item # GGM2RZC5
  • Mfr. Model # 2RZC5
  • EHC: EHC :
  • Caster Wheel, Wheel Dia. 4 In., Wheel Width 2 In., Load Rating 600 lb., Core Width 2-3/16 In., Core Color Gray, Wheel Color Red, Roller Wheel Bearings, Fits Axle 1/2 In., Wheel Material Polyurethane, Bore Dia. 1/2 In., Durometer 90-98 Shore A, Core Material Polyolefin.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • POLYURETHANE TREAD ON PLASTIC CORE WHEEL, 4 IN WHEEL DIA, 1 IN WHEEL W, BLUE, FIRM
  • Item # GGM2RZC3
  • Mfr. Model # 2RZC3
  • EHC: EHC :
  • Caster Wheel, Wheel Dia. 4 In., Wheel Width 1 In., Load Rating 140 lb., Core Width 1-1/8 In., Core Color Gray, Wheel Color Blue, 1-Piece Delrin(r) Wheel Bearings, Fits Axle 5/16 In., Wheel Material Polyurethane, Bore Dia. 1/4 In., Durometer 90-98 Shore A, Core Material Polyolefin.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • APPROVED VENDOR
  • POLYURETHANE TREAD ON PLASTIC CORE WHEEL, 5 IN WHEEL DIA, 1 IN WHEEL W, BLUE, FIRM
  • Item # GGM2RZC9
  • Mfr. Model # 2RZC9
  • EHC: EHC :
  • Caster Wheel, Wheel Dia. 5 In., Wheel Width 1 In., Load Rating 145 lb., Core Width 1-1/8 In., Core Color Gray, Wheel Color Blue, 1-Piece Delrin(r) Wheel Bearings, Fits Axle 5/16 In., Wheel Material Polyurethane, Bore Dia. 1/4 In., Durometer 90-98 Shore A, Core Material Polyolefin.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list