CASTER, SWIVEL, 800 LB LOAD CAPACITY, KINGPINLESS, 2 X 4 IN, REINFORCED TP
CASTER, SWIVEL, 800 LB LOAD CAPACITY, KINGPINLESS, 2 X 4 IN, REINFORCED TP
FAULTLESS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Kingpinless swivel caster with 800 pound load capacity, measuring 2 x 4 inches. Made of reinforced thermoplastic (RT) material with a unique waffle design.
Technical Specs
Item Caster
Load Rating 800 lb
Mounting Height 5 5/8 in
Wheel/Tread Material Reinforced Thermoplastic
Mounting Plate Size 4 in x 4 1/2 in
Inside Bolt Hole Spacing 2 5/8 in x 3 in
Mounting Bolt Dia. 3/8 in
Application Commercial
Frame Finish Zinc
Swivel Construction Kingpinless
Wheel Dia. 4 in
Wheel Width 2 in
Caster Sub-Type Swivel
Wheel Bearing Type Roller Bearing
Wheel Core Material Reinforced Thermoplastic
Outside Bolt Hole Spacing 3 in x 3 5/8 in
Number of Wheels 1
For Axle Dia. 1/2 in
Mounting Plate Thickness 1/4 in
Swivel Radius 3 3/16 in
Country of Origin India
(subject to change)
Alternate Products
COLSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$109.91
/ each