STANDARD PLATE CASTER, 8 IN WHEEL DIA, 1500 LB, 9¾ IN MOUNTING H, SWIVEL CASTER, FIRM
STANDARD PLATE CASTER, 8 IN WHEEL DIA, 1500 LB, 9¾ IN MOUNTING H, SWIVEL CASTER, FIRM
HAMILTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.
Technical Specs
- ItemStandard Plate Caster
- Load Rating1500 lb
- Mounting Height9 3/4 in
- Wheel/Tread MaterialPolyurethane
- Mounting Plate Size4 1/2 in x 6 1/2 in
- Wheel Core MaterialCast Iron
- Outside Bolt Hole Spacing3-3/8 in x 5-1/4 in
- Wheel/Tread ColourGreen
- Non-MarkingYes
- Tread ShapeStandard
- ApplicationAerospace Tooling, All Purpose Industrial and Commercial Casters, Automotive Assembly Lines, Body Dolly Carts, Casters, Chassis Rack Carts, Engine Dollies, Material Carts
- Core ColourGray
- Frame FinishEnamel
- Number of Mounting Holes4
- Swivel ConstructionKingpin
- Swivel Raceway TypeSingle Ball
- Wheel Dia. 8 in
- Wheel Width 2 in
- Caster Sub-Type Swivel
- Wheel Bearing Type Precision Ball
- Mounting Plate Bolt Hole Pattern A
- Inside Bolt Hole Spacing 2-7/16 in x 4-15/16 in
- Mounting Bolt Dia. 1/2 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Caster Frame Material Steel
- Features Floor Protective
- Includes Spanner Bushing
- Standards ICWM
- Swivel Lock Type No Lock Included
- Wheel/Tread Hardness 95 Shore A
- Country of Origin United States
(subject to change)
Alternate Products
-
HAMILTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$357.62
/ EACH