!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CASTER RIGID W/4IN POLY WHEEL

CASTER RIGID W/4IN POLY WHEEL

HAMILTON

CASTER RIGID W/4IN POLY WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CASTER RIGID W/4IN POLY WHEEL

CASTER RIGID W/4IN POLY WHEEL

HAMILTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $299.18 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # HCTR-HS4DB
  • Mfr. Model # R-HS-4DB
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Product Details

Main load bearing -CNC-machined 3-1/4 inch diameter raceway: 3/8 inch diameter hardened and polished steel balls. Secondary load bearing - 3/4 inch precision tapered thrust bearing counteracts radial thrust.

Technical Specs

  • ItemRigid Plate Caster
  • Load Rating750 lbs.
  • Caster Sub-TypeRigid
  • Mounting Plate Size4 1/2 in x 6 1/2 in
  • Inside Bolt Hole Spacing2-7/16" x 4-15/16"
  • Mounting Bolt Dia.1/2''
  • Number of Wheels1
  • ApplicationAll Purpose Industrial and Commercial Casters, Heavy Duty Casters, Aerospace Tooling, Automotive Assembly Lines, Body Dolly Carts, Engine Dollies, Material Carts, Chassis Rack Carts
  • Core ColourCrimson Red
  • Frame FinishCrimson Red Enamel
  • StandardsICWM
  • Wheel Dia. 4 in
  • Wheel Width 2 in
  • Wheel/Tread Material Polyurethane
  • Wheel Core Material Steel
  • Outside Bolt Hole Spacing 2-7/16" x 4-15/16"
  • Non-Marking Yes
  • Tread Shape Standard
  • Caster Frame Material Steel
  • Features Floor Protective
  • Includes Spanner Bushing
  • Swivel Lock Type No Lock Included
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list