STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 1000 LB, 6½ IN MOUNTING H, RIGID CASTER
STANDARD PLATE CASTER, 5 IN WHEEL DIAMETER, 1000 LB, 6½ IN MOUNTING H, RIGID CASTER
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
Zinc-plated finish. Double swivel raceways. Field-installable brakes sold separately.
Technical Specs
- ItemStandard Plate Caster
- Load Rating1000 lb
- Mounting Height6 1/2 in
- Wheel/Tread MaterialNylon
- Mounting Plate Size4 in x 4 1/2 in
- Wheel Core MaterialGlass Filled Nylon
- Outside Bolt Hole Spacing2-5/8 in x 3-5/8 in
- Wheel/Tread ColourBlack
- Non-MarkingYes
- Tread ShapeStandard
- ApplicationDollies, Floor Trucks, Material Handling Containers, Platform Trucks, Shop Carts, Warehouse Trucks, Waste Disposal Trucks
- Core ColourBlack
- Frame FinishZinc Plated
- Number of Mounting Holes4
- Swivel Lock TypeNo Lock Included
- Wheel/Tread Hardness85 Shore D
- Wheel Dia. 5 in
- Wheel Width 2 in
- Caster Sub-Type Rigid
- Wheel Bearing Type Roller
- Mounting Plate Bolt Hole Pattern B
- Inside Bolt Hole Spacing 3 in x 3 in
- Mounting Bolt Dia. 3/8 in
- Caster Brake Type No Brake Included
- Number of Wheels 1
- Includes Thread Guards No
- Caster Frame Material Steel
- Features Reduced Push/Pull Forces
- Includes Spanner Bushing
- Standards ICWM & ISO 9001
- Swivel Radius None- Rigid Caster
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$45.63
/ EACH