!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 9¼ IN X 13 IN X 6 IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK, 4 LB W

PROTECTIVE CASE, 9¼ IN X 13 IN X 6 IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK, 4 LB W

PELICAN

PROTECTIVE CASE, 9¼ IN X 13 IN X 6 IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK, 4 LB W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 9¼ IN X 13 IN X 6 IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK, 4 LB W

PROTECTIVE CASE, 9¼ IN X 13 IN X 6 IN INSIDE, FLAT/PICK AND PLUCK/SOLID, BLACK, 4 LB W

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $235.64 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLCIM2100-00001
  • Mfr. Model # IM2100WFBK
  • UNSPSC # 13111309
  • CATALOGUE PAGE # 679
  • Shipping Weight 5.3 lbs

Product Details

Hardigg Storm Cases provide the safest transportable environment for sensitive, delicate or valuable equipment.

Technical Specs

  • ItemProtective Case
  • Closure TypePadlock: Press and Pull
  • Foam DesignFlat, Pick and Pluck, Solid
  • Includes Foam InsertYes
  • Inside Length13 in
  • Lid Depth2 in
  • Maximum Operating Temperature140 Degrees F
  • Number of Latches2
  • Overall Depth6 1/2 in
  • Overall Width11 3/8 in
  • StandardsMIL-STD-810F, FED-STD-101C, ATA300
  • FinishUnfinished
  • MobilityStationary
  • Padlock Hole Diameter1/4 in
  • SeriesiM2100
  • Bottom Depth 4 in
  • Colour Black
  • Handle Style Folding
  • Inside Depth 6 in
  • Inside Width 13 1/4 in
  • Material Plastic
  • Minimum Operating Temperature -20 Degrees F
  • Number of Wheels 0
  • Overall Length 14 1/4 in
  • IP/NEMA Rating IP67
  • Weight 4 lb
  • Foam Material Polyester
  • Number of Padlock Holes 2
  • Resistant To Crush, Dust, Water
  • Volume Capacity 0.42 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories