!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Includes Foam Insert
Number of Wheels
Lid Depth ?
Bottom Depth ?
Handle Style
Material
Weight Capacity
Standards
IP/NEMA Rating
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Protective Suitcase-Style Cases

Suitcase-style cases protect sensitive items from impact, dust, and liquids. They hold small-to-medium-sized equipment and items.

https://catalogue.grainger.ca/?hybris=true

 438  Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • PELICAN
  • PROTECTIVE CASE, AIR, W/FOAM, WATERTIGHT, DUST/CRUSH PROOF, SOLID WALL, BLACK, 33.9 X 29.5 X 15.2 CM
  • Item # PLC1400BK
  • Mfr. Model # 1400
  • EHC: EHC :
  • This black protective air case with foam has an open cell core with a solid wall design. This protective case is water-tight, crush-proof, and dust-proof. The exterior dimensions of the case are 33.9 length x 29.5 width x 15.2 centimetres depth.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 679
  • PELICAN
  • PROTECTIVE CASE, AIR, W/FOAM, WATERTIGHT, DUST/CRUSH PROOF, SOLID WALL, BLACK, 27 X 24.6 X 12.4 CM
  • Item # PLC1200BK
  • Mfr. Model # 1200
  • EHC: EHC :
  • This black protective air case with foam has outside dimensions of 27 length x 24.6 width x 12.4 centimetres depth. The case comes with foam and has an open cell core with a solid wall design. It is water-tight, crush-proof, and dust-proof.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 679
  • PELICAN
  • CASE W/FOAM, BLACK, 61.6 X 49.3 X 22 CM, POLYPROPYLENE/PUR/SS
  • Item # PLC1600BK
  • Mfr. Model # 1600
  • EHC: EHC :
  • This black case with foam measures 61.6 length x 49.3 width x 22 centimetres depth. It is made of polypropylene and has polyurethane wheels that have stainless steel bearings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 679
  • PELICAN
  • PROTECTIVE CASE, AIR, W/FOAM, WHEELS, O-RING, RETRACT HANDLE, BLACK, 78.1 X 52 X 29.5 CM, PP/PUR/SS
  • Item # PLC1650BK
  • Mfr. Model # 1650
  • EHC: EHC :
  • This black protective case with foam measures 78.1 length x 52 width x 29.5 centimetres depth. It comes with an extendable/retractable handle and is made of tough polypropylene. The case comes with an O-ring seal, a rubber over-moulded top and side handles. The case has polyurethane wheels, which have stainless steel bearings.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 679
  • PELICAN
  • PROTECTIVE CASE, MICRO, NO FOAM, O-RING, CARABINER, BLACK, 6.3 X 3.7 X 2.8 IN, SS
  • Item # PLC1050BK
  • Mfr. Model # 1050
  • EHC: EHC :
  • This black protective micro case without foam is stainless steel and is crush- and dust-proof. Its rubber liner offers extra protection while doubling as an O-ring seal. The case can be submerged under one meter of water for up to 30 minutes. The case comes with an easy-open latch and carabiner.

    View more View less

    SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list