!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROTECTIVE CASE, 12⅞ IN X 18 IN X 6¾ IN INSIDE, YELLOW, STATIONARY, NO FOAM INCLUDED

PROTECTIVE CASE, 12⅞ IN X 18 IN X 6¾ IN INSIDE, YELLOW, STATIONARY, NO FOAM INCLUDED

PELICAN

PROTECTIVE CASE, 12⅞ IN X 18 IN X 6¾ IN INSIDE, YELLOW, STATIONARY, NO FOAM INCLUDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROTECTIVE CASE, 12⅞ IN X 18 IN X 6¾ IN INSIDE, YELLOW, STATIONARY, NO FOAM INCLUDED

PROTECTIVE CASE, 12⅞ IN X 18 IN X 6¾ IN INSIDE, YELLOW, STATIONARY, NO FOAM INCLUDED

PELICAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $340.42 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PLC1520NF-YW
  • Mfr. Model # 1490CC#1
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.31 lbs

Technical Specs

  • ItemProtective Case
  • Closure TypeDouble Throw
  • Handle StyleFolding
  • Inside Depth6 3/4 in
  • Inside Width12 7/8 in
  • MaterialPlastic
  • Minimum Operating Temperature-40 Degrees F
  • Number of Wheels0
  • Overall Length19 3/4 in
  • Weight Capacity40 lb
  • StandardsIP67 (1m Submersion for 30 min.), MIL C-4150J, Def Stan 81-41-STANAG 4280
  • FinishUnfinished
  • MobilityStationary
  • Pressure Valve TypeAutomatic
  • Series1520
  • Bottom Depth 5 in
  • Colour Yellow
  • Includes Foam Insert No
  • Inside Length 18 in
  • Lid Depth 1 3/4 in
  • Maximum Operating Temperature 210 Degrees F
  • Number of Latches 2
  • Overall Depth 7 3/8 in
  • Overall Width 15 3/4 in
  • IP/NEMA Rating IP67
  • Weight 8 lb
  • Foam Material None
  • Padlock Hole Diameter 5/16 in
  • Resistant To Crush, Dust, Water
  • Volume Capacity 0.91 cu ft
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list