CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK
CARTON SEALING TAPE, 1.8 MIL THICK, 2 IN X 55 YD, 48 MM X 50 M, CLEAR, 36 PK
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 48 mm width x 50 metres length. In addition, it meets the standards for: PSTC. It is also designed for hand applications.
Technical Specs
Item Carton Sealing Tape
Tape Adhesive Hot Melt Resin
Tape Strength Rating Light Duty
Tape Thickness 1.8 mil
Imperial Tape Width 2 in
Metric Tape Width 48 mm
Max. Tape Performance Temp. 140 Degrees F
Shelf Life 24 mo
Tape Adhesive Strength 39 oz/in
Tape Core Diameter 3 in
Tape Roll Diameter 4.09 in
Tape Colour Clear
Tape Application Hand
Tape Tensile Strength 23 lb/in
Imperial Tape Length 55 yd
Metric Tape Length 50 m
Min. Tape Performance Temp. 30 Degrees F
Package Configuration 36 Rolls per Carton
Standards PSTC
Tape Backing Material Polypropylene
Tape Elongation 1.4
Product Type Carton Sealing Tape
Country of Origin Peru
(subject to change)
Alternate Products
IPG
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$188.70
/ PACKAGE