!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 55 YD, 72 MM X 55 M, CLEAR, LIGHT DUTY, 24 PK

CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 55 YD, 72 MM X 55 M, CLEAR, LIGHT DUTY, 24 PK

IPG

CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 55 YD, 72 MM X 55 M, CLEAR, LIGHT DUTY, 24 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 55 YD, 72 MM X 55 M, CLEAR, LIGHT DUTY, 24 PK

CARTON SEALING TAPE, 1.8 MIL THICK, 3 IN X 55 YD, 72 MM X 55 M, CLEAR, LIGHT DUTY, 24 PK

IPG

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $188.70 / PACKAGE of 24

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG23M264
  • Mfr. Model # F4098G
  • UNSPSC # 31201517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.3 lbs

Product Details

This 7100 series carton sealing tape is clear and is made of polypropylene. It is 1.8 mil thick and measures 72 mm width x 55 metres length. In addition, it meets the standards for: Federal Food Drug and Cosmetic Act. It is also designed for hand applications.

Technical Specs

  • ItemCarton Sealing Tape
  • Tape AdhesiveHot Melt Resin
  • Tape Strength RatingLight Duty
  • Tape Thickness1.8 mil
  • Imperial Tape Width3 in
  • Metric Tape Width72 mm
  • Max. Tape Performance Temp.140 Degrees F
  • Series7100
  • StandardsFederal Food Drug and Cosmetic Act
  • Tape Backing MaterialPolypropylene
  • Tape Elongation0.7
  • Product TypeCarton Sealing Tape
  • Tape Colour Clear
  • Tape Application Hand
  • Tape Tensile Strength 27 lb/in
  • Imperial Tape Length 55 yd
  • Metric Tape Length 55 m
  • Min. Tape Performance Temp. -10 Degrees F
  • Package Configuration Case
  • Shelf Life 12 mo
  • Tape Adhesive Strength 32 oz/in
  • Tape Core Diameter 3 in
  • Tape Roll Diameter 2.83 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list