Sign in, enter your delivery Postal Code or select a branch for the best shopping experience
JavaScript must be enabled in order for you to use this site.
However, it seems JavaScript is either disabled or not supported by your browser. Enable JavaScript by changing your browser options, and then try again.
UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 600 LB LOAD CAPACITY, 4 SWIVEL
UTILITY CART WITH SHALLOW LIPPED WIRE SHELVES, 600 LB LOAD CAPACITY, 4 SWIVEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
600 lbs. load capacity. Shipped assembled. 4 - 5 inch diameter rubber swivel casters (2 with brakes). Shelf height is adjustable in 1 inch increments. Bumper guards protect against damage to walls.
Technical Specs
Item Utility Cart with Shallow Lipped Wire Shelves
Number of Shelves 2
Shelf Length 48 in
Top Shelf Height 39 in
Material Steel
Caster Wheel Dia. 5 in
Caster Wheel Type Standard
Caster Wheel/Tread Material Rubber
Distance Between Shelves 25 in
Lip Style 4-Sided Lipped
Collapsible Not Collapsible
Assembled/Unassembled Unassembled
Overall Height 39 in
Overall Width 18 in
Caster Core Material Rubber
Caster/Wheel Mounting Location Standard
Load Capacity 600 lb
Shelf Width 18 in
Shelf Lip Height 1/8 in, 3/4 in
Top Shelf Lip Height 1 1/2 in
Finish Chrome
Colour Grey
Caster Brake Type Side Pedal Brake
Caster/Wheel Configuration (4) Swivel
Handle Type (2) Raised
Shelf Orientation Flat
Adjustable Increments 1 in
Shelf Adjustability Adjustable
Overall Length 49 in
Bottom Shelf Lip Height 2 1/8 in
Caster Mounting Type Stem
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$236.88
/ EACH
You have #compareProducts out of 5 products to compare selected.
Clear All