!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 750 LB LOAD CAPACITY, BLACK

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 750 LB LOAD CAPACITY, BLACK

RUBBERMAID

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 750 LB LOAD CAPACITY, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 750 LB LOAD CAPACITY, BLACK

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 750 LB LOAD CAPACITY, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $806.52 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DFV4
  • Mfr. Model # FG454600BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 633
  • Shipping Weight 53.0 lbs

Technical Specs

  • ItemUtility Cart with Deep Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1 in
  • Load Capacity750 lb
  • Shelf Width25 in
  • Distance Between Shelves18 7/8 in
  • Handle Height33 1/2 in
  • Caster Wheel/Tread MaterialThermoplastic Rubber
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Number of Drawers0
  • Overall Length55 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Shelf MaterialPolypropylene
  • Leg ColourBlack
  • Shelf ColourBlack
  • Caster Core MaterialThermoplastic Rubber
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height1 in
  • Number of Shelves 2
  • Lip Height 1 in
  • Top Shelf Lip Height 1 in
  • Shelf Length 46 1/2 in
  • Top Shelf Height 33 1/4 in
  • Handle Type Ergonomic
  • Caster Wheel Type Thermoplastic Rubber
  • Caster Wheel Dia. 5 in
  • Number of Compartments 0
  • Overall Height 33 1/2 in
  • Overall Width 26 in
  • Assembled/Unassembled Unassembled
  • Standards CSA, NSF, UL
  • Leg Material Polypropylene
  • Capacity per Shelf 375 lb
  • Caster Mounting Type Plate
  • Electrical Included Electrical Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list