!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK

UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK

RUBBERMAID

UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK

UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,084.84 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4DFV2
  • Mfr. Model # FG454500BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 44.0 lbs

Technical Specs

  • ItemUtility Cart with Deep Lipped & Flush Plastic Shelves
  • Lip StyleCombination
  • Shelf Length46 1/2 in
  • Top Shelf Height36 in
  • Handle TypeErgonomic
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Number of Compartments0
  • Overall Height36 in
  • Overall Width25 1/2 in
  • Assembled/UnassembledUnassembled
  • StandardsCSA, UL
  • Leg MaterialPolypropylene
  • Capacity per Shelf375 lb
  • Caster Mounting TypePlate
  • Electrical IncludedElectrical Not Included
  • Number of Shelves 2
  • Load Capacity 750 lb
  • Shelf Width 25 in
  • Distance Between Shelves 19 1/4 in
  • Handle Height 38 1/2 in
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Number of Drawers 0
  • Overall Length 54 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Shelf Material Polypropylene
  • Leg Colour Black
  • Shelf Colour Black
  • Caster Core Material Thermoplastic Rubber
  • Caster/Wheel Mounting Location Standard
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list