!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CARPET KNIFE, STRAIGHT, 2 1/4 IN BLADE PROJECTION L, 10 IN OVERALL L, STEEL, ALUMINUM

CARPET KNIFE, STRAIGHT, 2 1/4 IN BLADE PROJECTION L, 10 IN OVERALL L, STEEL, ALUMINUM

ROBERTS

CARPET KNIFE, STRAIGHT, 2 1/4 IN BLADE PROJECTION L, 10 IN OVERALL L, STEEL, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CARPET KNIFE, STRAIGHT, 2 1/4 IN BLADE PROJECTION L, 10 IN OVERALL L, STEEL, ALUMINUM

CARPET KNIFE, STRAIGHT, 2 1/4 IN BLADE PROJECTION L, 10 IN OVERALL L, STEEL, ALUMINUM

ROBERTS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.71 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1TGG3
  • Mfr. Model # 10-220
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.48 lbs

Product Details

This carpet knife has a width of 5 inch, and a length of 10 inch. The aluminum handle is red with an ergonomic style/type. It features easy open knob with ball, safety thumb and blade guards. In addition, it is made of steel and is not tether ready. This carpet knife is designed for: carpet installation, carpet, three blades.

Technical Specs

  • ItemCarpet Knife
  • Blade MaterialSteel
  • Blade Edge TypeStraight
  • Handle ColourRed
  • Handle StyleErgonomic
  • Material ApplicationCarpet
  • Number of Cutting Edges2
  • Overall Thickness1 1/2 in
  • Tether ReadyNot Tether Ready
  • Blade Projection Length2 1/4 in
  • Blade Change Method Screw
  • Blade Type 2-Sided Carpet
  • Features Easy Open Knob with Ball, Safety Thumb and Blade Guards
  • Handle Material Aluminum
  • Knife Type Carpet Knife
  • Number of Blades Included 3
  • Overall Length 10 in
  • Overall Width 5 in
  • Includes Pocket Clip Pocket Clip Not Included
  • Application Carpet Installation
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list