!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CAR WASH SOAP, CONCENTRATED, 5 GALLON, JUG

CAR WASH SOAP, CONCENTRATED, 5 GALLON, JUG

3M

CAR WASH SOAP, CONCENTRATED, 5 GALLON, JUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CAR WASH SOAP, CONCENTRATED, 5 GALLON, JUG

CAR WASH SOAP, CONCENTRATED, 5 GALLON, JUG

3M

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $367.84 / PAIL

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MMM38378
  • Mfr. Model # 38378
  • UNSPSC # 25000000
  • CATALOGUE PAGE # 425
  • Shipping Weight 44.89 lbs

Technical Specs

  • ItemCar Wash Soap
  • Container TypeJug
  • Container Size5 gal
  • Cleaner TypeTruck and Trailer Wash
  • Butyl-FreeButyl-Free
  • Compatible Surface MaterialPaint, Chrome, Clear Coat, Glass, Metal, Plastic, Rubber, Vinyl
  • ColourPink
  • FeaturesCar Soap Cuts Through Dirt with Ease, Concentrated Soap mixes one part to 100 parts Water, Dries quickly and leaves no Residue, Phosphate-Free Formula is Body Shop Safe, Special Formula won't harm Wax Layers
  • FragranceCherry
  • Specific Gravity1.00
  • Base Type Water
  • Product Form Liquid
  • Use Location Exterior
  • VOC Content Weight Percentage 0.002
  • Biodegradable Biodegradable
  • Maximum pH Level 10
  • Removes Dirt, Grime
  • Flash Point 200 Degrees F
  • Minimum pH Level 9
  • VOC Content Weight 15 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list