CAPACITOR 4MFD 370V
CAPACITOR 4MFD 370V
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Motor run capacitor, EIA UL Base A, 1/4 inch male terminals, temperature range -40 to 69 degrees C.
Technical Specs
- ItemMotor Run Capacitor
- Capacitor ShapeOval
- Microfarad Rating4
- Diameter1 1/4 in
- Overall Width2 in
- Min. Temperature-40 Degrees C
- For Use WithSingle-Phase AC Motor Starting Circuits
- Frequency60/50 Hz
- Case Height2-3/16"
- Connection TypeQuick Connect
- Terminal GenderMale
- EIA UL BaseA
- StandardscULs Recognized (E13,6401)
- Motor Capacitor Type Motor Run Capacitor
- Capacitor Voltage 370V AC
- Overall Height 2 3/4 in
- Overall Depth 1 1/4 in
- Max. Temperature 70 Degrees C
- Case Material Aluminum
- Voltage 370VAC
- Starts per Hour 20
- Cover Material Steel
- Number of Terminals 2
- Terminal Tab Width 1/4 in
- Number of Pieces 1
Alternate Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$4.07
/ EACH
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$261.48
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$409.20
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$262.74
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.08
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.74
/ EACH