!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MOTOR,PSC,1/8 HP,1725 RPM

MOTOR,PSC,1/8 HP,1725 RPM

DAYTON

MOTOR,PSC,1/8 HP,1725 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MOTOR,PSC,1/8 HP,1725 RPM

MOTOR,PSC,1/8 HP,1725 RPM

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $261.48 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # GFN4YY56
  • Mfr. Model # 4YY56
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 19
  • Shipping Weight 11.75 lbs

Technical Specs

  • ItemDirect Drive Blower Motor
  • PhaseSingle
  • HP1/8
  • No. of Speeds1
  • Full Load Amps1.7 A
  • Usable @ 208VNot Usable @ 208V
  • Motor Thermal ProtectionAuto
  • Motor Service Factor1
  • Motor Shaft RotationCWLE
  • Duty CycleContinuous
  • Motor Mounting TypeStud
  • Number of Shafts1
  • Shaft Length4 1/2 in
  • Motor Shaft DesignFlat
  • Body Dia.5 5/8 in
  • Bolt Circle Dia.5 1/8 in
  • StandardsCSA Certified, UL Recognized
  • Includes4 MFD 370V AC Capacitor
  • Voltage Compatibility115/208 to 230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
  • Motor Sub Application Direct Drive
  • Motor Design Permanent Split Capacitor
  • Nameplate RPM 1,750 RPM
  • Voltage 115V AC
  • Frame 48YZ
  • Usable @ 200V Not Usable @ 200V
  • Hz 60 Hz
  • Ins. Class B
  • Max. Ambient Temp. 40 Degrees C
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position All Angle
  • Shaft Dia. 1/2 in
  • Motor Bearings Ball
  • Length Less Shaft 3 3/4 in
  • Stud Quantity 4
  • Mounting Stud Location Opposite Shaft End
  • Capacitor Required Capacitor Included
  • RPM Range 1,701 to 1,800

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list