This cap meets the standards for ASTM D1784, NSF 14, has a length of 1⅞ inch, and is designed for the following applications: non-potable and potable water. It is grey, has an operating temperature of 0 Degrees to 210 Degrees F and is made of CPVC. In addition, it has 2 5/16 inch outside diameter and is a cap, and is Schedule 80. Plus, it has a Female socket connection type.
Technical Specs
ItemCap
Low Lead Compliance LevelCertified
Nominal Pipe Size1 1/4 in
ScheduleSchedule 80
For Pipe Schedule80
Overall Length1 7/8 in
Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Not Included
ColourGrey
StandardsASTM D1784, NSF 14
Low Lead Certified StandardNSF 61, NSF 14
Specific Fitting ShapeCap
Pipe Fitting MaterialCPVC
Fitting Connection TypeFemale Socket
Outside Diameter2 5/16 in
Temp. Range0 Degrees to 210 Degrees F
Includes SealSeal Not Included
ApplicationNon-Potable Water, Potable Water
Basic Fitting ShapeCap
Country of OriginUnited States
(subject to change)