!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CANVAS UTILITY BAG INSIDE POCKET

CANVAS UTILITY BAG INSIDE POCKET

KLEIN TOOLS

CANVAS UTILITY BAG INSIDE POCKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CANVAS UTILITY BAG INSIDE POCKET

CANVAS UTILITY BAG INSIDE POCKET

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $75.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5142P
  • Mfr. Model # 5142P
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 286
  • Shipping Weight 0.66 lbs

Product Details

Heavy no. 8 canvas. Top edge reinforced with 1/4'' (6 mm) rope. Metal snaps provided on loops for easy attachment to belts up to 3'' wide (76 mm). Ventilating eyelet in bottom. Includes interior pocket.

Technical Specs

  • ItemTool Pouch
  • Belt Width3 in
  • ColourTan
  • FeaturesInside Bottom is Reinforced with Cushion Leather and Ventilating Eyelet, Top Edge Reinforced with 1/4 in (6 mm) Rope
  • IncludesInterior Pocket
  • Number of Outside Pockets2
  • Overall Depth9 in
  • Overall Width8 in
  • Attachment Type Belt Slot
  • Closure Type Open Top
  • Compatible with Product Type Tool Belts
  • For Maximum Belt Width 3 in
  • Material Canvas
  • Number of Pockets 2
  • Overall Height 10 in
  • Style Tool Pouch

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list