!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CANVAS BUCKET, DRAWSTRING CLOSE, 17 INCH

CANVAS BUCKET, DRAWSTRING CLOSE, 17 INCH

KLEIN TOOLS

CANVAS BUCKET, DRAWSTRING CLOSE, 17 INCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CANVAS BUCKET, DRAWSTRING CLOSE, 17 INCH

CANVAS BUCKET, DRAWSTRING CLOSE, 17 INCH

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $259.68 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN5114DSC
  • Mfr. Model # 5114DSC
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.65 lbs

Technical Specs

  • ItemBucket Bag
  • Bag TypeStraight Wall
  • Bottom Diameter12 in
  • FeaturesDouble-Locking Carabiner, Swivel Snap
  • IncludesInterior D-Rings, Swivel Snap, Web Strap Handle with Double-Locking Carabiner
  • Number of Inside Pockets0
  • Number of Pockets0
  • Overall LengthNot Applicable
  • Reinforced BottomYes
  • Strap MaterialPolyester
  • Total Load Capacity100 lb
  • Bag Material Canvas
  • Body Colour White
  • Closure Type Drawstring
  • Attachment Type Single Handle With Snap Hook
  • Material Weight 3.9 lb
  • Number of Outside Pockets 0
  • Overall Height 17 in
  • Overall Width Not Applicable
  • Shape Round
  • Top Diameter 12 in
  • Includes Hang Strap Yes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list