TIE-DOWN STRAP, WITH CAM BUCKLE, LD CAP 300 LB, BLUE, 10 FT X 1 IN, VINYL/PP/ZINC
TIE-DOWN STRAP, WITH CAM BUCKLE, LD CAP 300 LB, BLUE, 10 FT X 1 IN, VINYL/PP/ZINC
B. ERICKSON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This blue light-duty tie-down strap includes two 1/4-inch vinyl-coated S hooks and a zinc-casted cam buckle. It measures 10 feet by one inch and has a 300-pound maximum load capacity.
Technical Specs
Item Cam Strap
Colour Blue
Tensile Strength 300 lb
Overall Width 1 in
Overall Length 10 ft
Standards DOT Complaint
Manufacturers Warranty Length 90 days
Product Type Cam Strap
Working Load Limit 100 lb
End Type Wire-Hook
Tie Down Material Polyester
Reinforcement Properties Corrosion-Resistant
Features Easy to Push to Release Cam Buckle
Adjustment Type Cam Strap
End Material Zinc
Country of Origin China
(subject to change)
Alternate Products
B. ERICKSON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.40
/ EACH