CAM & GROOVE COUPLING: 1 IN COUPLING, 1 IN HOSE FITTING, 3 55/64 IN L, BUNA-N
CAM & GROOVE COUPLING: 1 IN COUPLING, 1 IN HOSE FITTING, 3 55/64 IN L, BUNA-N
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
360°
Product Details
This cam and groove coupling meets the standards for MIL-A-A-59326D, has a length of 3 55/64 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of aluminum. In addition, it has 1 15/32 inch inside diameter. Plus, it has a hose shank connection type. This cam and groove coupling includes a locking arm.
Technical Specs
Item Cam and Groove Coupling
Body Material Aluminum
Coupling Size 1 in
Hose Fitting Gender Male
Hose Fitting Size 1 in
Socket Inside Diameter 1 15/32 in
Overall Length 3 55/64 in
Standards MIL-A-A-59326D
Coupling Component Socket
Coupling Type Type C
For Hose I.D. 1 in
Connection Type Hose Shank
Max. Working Pressure @ 70 F 250 psi
Gasket Material Buna-N
Includes Locking Arm Locking Arm Included
Country of Origin Taiwan
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$59.72
/ each
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.06
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.19
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$10.01
/ each
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$8.31
/ each
BANJO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.05
/ each