CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN -11-½ THREAD, 2½ IN OVERALL LG, FNPT
CAM & GROOVE ADAPTER: 2 IN COUPLING, 2 IN -11-½ THREAD, 2½ IN OVERALL LG, FNPT
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove adapter meets the standards for MIL-A-A-59326D, has a length of 2½ inches, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 316 stainless steel. In addition, it has 2 31/64 inch outside diameter, and 2"-11½ thread. Plus, it has an NPT connection type.
Technical Specs
Item Cam and Groove Adapter
Body Material 316 Stainless Steel
Coupling Size 2 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Overall Length 2 1/2 in
Thread Size 2"-11 1/2
Standards MIL-A-A-59326D
Coupling Component Plug
Coupling Type Type A
Hose Fitting Gender Female
Hose Fitting Size 2 in
Plug Outside Dia. 2 31/64 in
Includes Locking Arm Locking Arm Not Included
Plug Length 1 7/8 in
Country of Origin Taiwan
(subject to change)
Alternate Products
USA SEALING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$100.37
/ EACH
USA SEALING
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$53.40
/ EACH
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$119.39
/ EACH
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.60
/ EACH