CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN -11-½ THREAD, 1 21/32 IN L, FNPT
CAM & GROOVE ADAPTER: 1 IN COUPLING, 1 IN -11-½ THREAD, 1 21/32 IN L, FNPT
USA SEALING
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cam and groove adapter meets the standards for A-A-59326, has a length of 1 21/32 inch, a maximum operating pressure of 250 psi @ 70 Degrees F and is made of 304 stainless steel. In addition, it has 1 7/16 inch outside diameter, and 1"-11½ thread. Plus, it has an NPT connection type.
Technical Specs
Item Cam and Groove Adapter
Body Material 304 Stainless Steel
Coupling Size 1 in
Connection Type NPT
Max. Working Pressure @ 70 F 250 psi
Overall Length 1 21/32 in
Thread Size 1"-11 1/2
Standards A-A-59326
Coupling Component Plug
Coupling Type Type A
Hose Fitting Gender Female
Hose Fitting Size 1 in
Plug Outside Dia. 1 7/16 in
Includes Locking Arm Locking Arm Not Included
Plug Length 5/16 in
Country of Origin China
(subject to change)
Alternate Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$32.46
/ each