!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CALIBRATION GAS, 5 PPM SO2, 34L, 11 IN CYL

CALIBRATION GAS, 5 PPM SO2, 34L, 11 IN CYL

INDUSTRIAL SCIENTIFIC

CALIBRATION GAS, 5 PPM SO2, 34L, 11 IN CYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CALIBRATION GAS, 5 PPM SO2, 34L, 11 IN CYL

CALIBRATION GAS, 5 PPM SO2, 34L, 11 IN CYL

INDUSTRIAL SCIENTIFIC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $260.90 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Product subject to purchase restrictions.
Login to see availability for your account.
https://catalogue.grainger.ca/?hybris=true
  • Item # IDS18104992
  • Mfr. Model # 18104992
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Product Details

This 11-inch cylinder holds 34 litres of 5 parts per million sulphur dioxide calibration gas.

Technical Specs

  • ItemCalibration Gas
  • Cylinder Capacity34 L
  • Cylinder Height11"
  • Gas Name Sulfur Dioxide
  • For Use With Industrial Scientific Gas Monitors
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms