!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top

Filter Results By

Shop By
Brand
Price
Gas Name
Cylinder Capacity
Gas Mixture
Max. Pressure
Cylinder Dia.
Cylinder Height
Suggested results for "SUGGEST-ITEM"
Product ITEM is unavailable. See products from the same category below.

Calibration Gas

https://catalogue.grainger.ca/?hybris=true

353 Results Found

In stock at branch(0)
Results per page :  16 | 32 | 48
  • MSA
  • CYLNDR ECONO-CAL 1.45P 60 CO 20 H2S
  • Item # MSA10048280
  • Mfr. Model # 10048280
  • EHC: EHC :
  • Calibration gas cylinder, 1.45 percent methane, 15 percent oxygen, 60 ppm carbon monoxide, 20 ppm hydrogen sulphide, 34 liter volume.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 970
  • INDUSTRIAL SCIENTIFIC
  • CYLINDER (BUMP) TEST GAS 11L
  • Item # IDS18105825
  • Mfr. Model # 18105825
  • EHC: EHC :
  • Calibration gas instrument, bump test gas, 75 ppm H2S, 200 ppm CO, 25 percent LEL and 15 percent O2, 11 liter volume.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
  • MSA
  • CAL GAS CYLINDER, 58L, CO, CH4, O2, H2S
  • Item # MSA10045035
  • Mfr. Model # 10045035
  • EHC: EHC :
  • Calibration gas cylinder, 1.45 percent methane, 15 percent oxygen, 60 ppm carbon monoxide, 20 ppm hydrogen sulphide, 58 liter volume.

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # 970
  • INDUSTRIAL SCIENTIFIC
  • CALIBRATION GAS, METHANE/02/CO/H2S, 5.8 L, C-10 CONNECTION, 1200 PSI, 3-27/32 X 1.9 IN, ALUMINUM
  • Item # IDS18109568
  • Mfr. Model # 18109568
  • EHC: EHC :
  • The 5.8 litre bump-n-go aluminum cylinder with a CGA C-10 connection measures 3-27/32 inches in height and 1.9 inches in diameter. Holding a mixture of 25 % LEL methane, 15 % oxygen, 100 ppm carbon monoxide, and 75 ppm...

    View more
  • SDS Document Not Found

    For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

    CATALOGUE PAGE # N/A
Results per page :  16 | 32 | 48