!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE TIES, NYLON 6/6, NATURAL, 0.18 IN WIDTH, FLAME RETARDANT, 14 IN, GENERAL PURPOSE

CABLE TIES, NYLON 6/6, NATURAL, 0.18 IN WIDTH, FLAME RETARDANT, 14 IN, GENERAL PURPOSE

MERITHIAN

CABLE TIES, NYLON 6/6, NATURAL, 0.18 IN WIDTH, FLAME RETARDANT, 14 IN, GENERAL PURPOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIES, NYLON 6/6, NATURAL, 0.18 IN WIDTH, FLAME RETARDANT, 14 IN, GENERAL PURPOSE

CABLE TIES, NYLON 6/6, NATURAL, 0.18 IN WIDTH, FLAME RETARDANT, 14 IN, GENERAL PURPOSE

MERITHIAN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.74 / BAG

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # TFX17009
  • Mfr. Model # 17009
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Product Details

This cable ties is made of nylon 6/6, and is natural colour. It is ideal for general purpose use. In addition, it meets the standards for Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N). It has length of 14 inches, width of 0.18 inch. It is also flame retardant, has a tensile strength of 50 pounds, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.

Technical Specs

  • ItemCable Ties
  • Actual Length14 in
  • Nominal Length14 in
  • Tensile Strength50 lb
  • Nominal Max. Bundle Dia.4 in
  • UL Type94V-2
  • MaterialNylon 6/6
  • Min. Temp. Rating-40 Degrees F
  • Cable Tie Style Standard
  • Width 0.18 in
  • Colour Natural
  • Cable Tie Properties General Purpose
  • Flame Retardant Yes
  • Max. Bundle Dia. 4 in
  • Max. Temp. Rating 185 Degrees F
  • Standards Mil-M-20693A, ASTM-D 4066PA111, UL E64139(N)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list