CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 10 IN, DUAL-LOCK, 100 PK
CABLE TIE, 304 STAINLESS STEEL, SILVER, ¼ IN WIDTH, 10 IN, DUAL-LOCK, 100 PK
THOMAS & BETTS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie is made of 304 stainless steel, and is silver-coloured. In addition, it meets the standards for RoHS3 compliant, REACH 223 compliant, TSCA Section 6(h) compliant. It has length of 10 inches, width of 0.25 inch. It also has tensile strength of 200 pounds, dual-lock locking, 1,000 Degrees F maximum temperature.
Technical Specs
Item Cable Tie
Actual Length 10 in
Nominal Length 10 in
Colour Silver
Thickness 0.015 in
Material 304 Stainless Steel
Standards RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
Cable Tie Style Standard
Width 0.25 in
Locking Style Dual-Lock
Tensile Strength 200 lb
Max. Bundle Dia. 2 in
Max. Temp. Rating 1,000 Degrees F
Country of Origin United States
(subject to change)
Alternate Products
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$271.40
/ pkg.