CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, NATURAL, 50 PK
CABLE TIE, 30½ IN L, 9 IN MAX BUNDLE, 0.27 IN W, NATURAL, 50 PK
TYRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, plenum rated. In addition, it meets the standards for OPC 23190, UL 1565. It has length of 30.4 inches, width of 0.27 inch. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, halogen-free, plenum rated.
Technical Specs
Item Cable Tie
Actual Length 30.4 in
Nominal Length 30 1/2 in
Colour Natural
Cable Tie Properties Halogen-Free, Plenum Rated
Flame Retardant No
Outdoor Use No
UL Type 21S
Max. Bundle Dia. 9.01 in
Max. Temp. Rating 185 Degrees F
Standards OPC 23190, UL 1565
Cable Tie Style Standard
Width 0.27 in
Locking Style Stainless Steel Barb
Tensile Strength 120 lb
Nominal Max. Bundle Dia. 9 in
Metal Detectable No
Plenum Rated Yes
Thickness 0.06 in
Material Nylon 6/6
Min. Temp. Rating -76 Degrees F
Alternate Products
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$796.38
/ PACKAGE
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$164.82
/ PACKAGE
Related Products
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$105.68
/ EACH