This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, plenum rated. In addition, it meets the standards for CSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405. It has length of 3.62 inches, width of 0.09 inch. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature.
Technical Specs
ItemCable Tie
Actual Length3.62 in
Nominal Length4 in
ColourNatural
Cable Tie PropertiesHalogen-Free, Plenum Rated
Flame RetardantNo
Outdoor UseNo
UL Type2, 21
Max. Bundle Dia.0.63 in
Max. Temp. Rating185 Degrees F
StandardsCSA 62275 Type 2, 21S, EN 62275, UL 62275, UL E49405