CABLE TIE, 4 IN L, ⅝ IN MAX BUNDLE, 0.09 IN W, OUTDOOR USE, 100 PK
CABLE TIE, 4 IN L, ⅝ IN MAX BUNDLE, 0.09 IN W, OUTDOOR USE, 100 PK
TYRAP
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie is made of nylon 6/6, and is black. It features flame retardance, halogen-free, plenum rated, UV light resistant, weather resistant. In addition, it meets the standards for OPC 23190, UL 1565. It has length of 3.62 inches, width of 0.09 inch. It can be used outdoors. It also has tensile strength of 18 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.
Technical Specs
Item Cable Tie
Actual Length 3.62 in
Nominal Length 4 in
Colour Black
Cable Tie Properties Flame Retardant, Halogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Flame Retardant No
Outdoor Use Yes
UL Type 21
Max. Bundle Dia. 0.63 in
Max. Temp. Rating 185 Degrees F
Standards OPC 23190, UL 1565
Cable Tie Style Standard
Width 0.09 in
Locking Style Stainless Steel Barb
Tensile Strength 18 lb
Nominal Max. Bundle Dia. 5/8 in
Metal Detectable No
Plenum Rated Yes
Thickness 0.03 in
Material Nylon 6/6
Min. Temp. Rating -76 Degrees F
Country of Origin United States
(subject to change)
Related Products
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$137.24
/ pkg.
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$40.23
/ pkg.
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$75.22
/ pkg.
TYRAP
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$149.40
/ each
THOMAS & BETTS
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$123.61
/ each