This cable tie is made of nylon 6/6, and is black. It features halogen-free, plenum rated, UV light resistant, weather resistant. In addition, it meets the standards for AH-2 plenum, CSA 62275 Type 2, 21S, EN 62275, UL 62275. It has length of 14 inches, width of 0.09 inch. It can be used outdoors. It also has tensile strength of 18 pounds, stainless steel barb locking, 220 Degrees F maximum temperature, and -76 Degrees F minimum temperature.
Technical Specs
ItemCable Tie
Actual Length14 in
Nominal Length14 in
ColourBlack
Cable Tie PropertiesHalogen-Free, Plenum Rated, UV Light Resistant, Weather Resistant
Flame RetardantNo
Outdoor UseYes
UL Type21
Max. Bundle Dia.4 in
Max. Temp. Rating220 Degrees F
StandardsAH-2 Plenum, CSA 62275 Type 2, 21S, EN 62275, UL 62275