!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE, 22 IN L, 6 IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

CABLE TIE, 22 IN L, 6 IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

PANDUIT

CABLE TIE, 22 IN L, 6 IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE, 22 IN L, 6 IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

CABLE TIE, 22 IN L, 6 IN MAX BUNDLE, 0.3 IN W, NATURAL, 50 PK

PANDUIT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $129.05 / PACKAGE of 50

EHC: EHC :
Min Qty 10 = $1,290.50

Compliance and Restrictions

  • None

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG21F293
  • Mfr. Model # PLT6LH-L
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 110
  • Shipping Weight 1.0 lbs

Product Details

This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, low-smoke. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 21.9 inch, width of 0.3 inch. It also has tensile strength of 120 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, 120 pounds tensile strength, halogen-free, low-smoke.

Technical Specs

  • ItemCable Tie
  • Actual Length21.9 in
  • Nominal Length22 in
  • ColourNatural
  • Cable Tie PropertiesHalogen-Free, Low-Smoke
  • Flame RetardantNo
  • Outdoor UseNo
  • UL Type2, 21
  • Max. Bundle Dia.6 in
  • Max. Temp. Rating185 Degrees F
  • StandardsCE, CSA, RoHS, UL 62275 (Type 2, 21)
  • Cable Tie Style Standard
  • Width 0.3 in
  • Locking Style Plastic Pawl
  • Tensile Strength 120 lb
  • Nominal Max. Bundle Dia. 6 in
  • Metal Detectable No
  • Plenum Rated No
  • Thickness 0.08 in
  • Material Nylon 6/6
  • Min. Temp. Rating -76 Degrees F
  • Country of Origin Costa Rica (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list