This cable tie is made of nylon 6/6, and is black. It features halogen-free, low-smoke, UV light resistant, weather resistant. In addition, it meets the standards for CSA-C22.2 No. 62275 (File 31212), QPL-AS23190, RoHS, UL 62275 (File E56854). It has length of 21.2 inches, width of 0.27 inch. It can be used outdoors. It also has tensile strength of 120 pounds, stainless steel barb locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature.
Technical Specs
ItemCable Tie
Actual Length21.2 in
Nominal Length21 1/2 in
ColourBlack
Cable Tie PropertiesHalogen-Free, Low-Smoke, UV Light Resistant, Weather Resistant