CABLE TIE, 19 IN L, 5¼ IN MAX BUNDLE, 0.38 IN W, NATURAL, 25 PK
CABLE TIE, 19 IN L, 5¼ IN MAX BUNDLE, 0.38 IN W, NATURAL, 25 PK
PANDUIT
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
This cable tie is made of nylon 6/6, and is natural colour. It features halogen-free, low-smoke. In addition, it meets the standards for CE, CSA, RoHS, UL 62275 (Type 2, 21). It has length of 18.6 inch, width of 0.38 inch. It also has tensile strength of 175 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -76 Degrees F minimum temperature, halogen-free, low-smoke.
Technical Specs
Item Cable Tie
Actual Length 18.6 in
Nominal Length 19 in
Colour Natural
Cable Tie Properties Halogen-Free, Low-Smoke
Flame Retardant No
Outdoor Use No
UL Type 2
Max. Bundle Dia. 5.2 in
Max. Temp. Rating 185 Degrees F
Standards CE, CSA, RoHS, UL 62275 (Type 2, 21)
Cable Tie Style Standard
Width 0.38 in
Locking Style Plastic Pawl
Tensile Strength 175 lb
Nominal Max. Bundle Dia. 5 1/4 in
Metal Detectable No
Plenum Rated No
Thickness 0.06 in
Material Nylon 6/6
Min. Temp. Rating -76 Degrees F
Country of Origin Singapore
(subject to change)
Alternate Products
PANDUIT
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$52.40
/ PACKAGE
Related Products
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$21.07
/ PACKAGE