CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.19 IN W, STANDARD, 100 PK
CABLE TIE, 12 IN L, 3¼ IN MAX BUNDLE, 0.19 IN W, STANDARD, 100 PK
POWER FIRST
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cable tie is made of nylon 6/6, and is natural colour. In addition, it meets the standards for CUL 62275, UL 62275. It has length of 11.eight inches, width of 0.19 inch. It also has tensile strength of 50 pounds, plastic pawl locking, 185 Degrees F maximum temperature, and -40 Degrees F minimum temperature, 50 pounds tensile strength.
Technical Specs
Item Cable Tie
Actual Length 11.8 in
Nominal Length 12 in
Colour Natural
Nominal Max. Bundle Dia. 3 1/4 in
Outdoor Use No
Thickness 0.05 in
Material Nylon 6/6
Min. Temp. Rating -40 Degrees F
Cable Tie Style Standard
Width 0.19 in
Locking Style Plastic Pawl
Tensile Strength 50 lb
Metal Detectable No
UL Type 21
Max. Bundle Dia. 3.31 in
Max. Temp. Rating 185 Degrees F
Standards CUL 62275, UL 62275
Alternate Products
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$36.37
/ pkg.
POWER FIRST
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.44
/ pkg.