!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE CUTTER, CUT CAP 51/64 IN, 200 MM, PLASTIC

CABLE CUTTER, CUT CAP 51/64 IN, 200 MM, PLASTIC

KNIPEX

CABLE CUTTER, CUT CAP 51/64 IN, 200 MM, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE CUTTER, CUT CAP 51/64 IN, 200 MM, PLASTIC

CABLE CUTTER, CUT CAP 51/64 IN, 200 MM, PLASTIC

KNIPEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $112.65 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # KPX9511-200
  • Mfr. Model # 95 11 200
  • UNSPSC # 23151901
  • CATALOGUE PAGE # 371
  • Shipping Weight 0.624 lbs

Product Details

This 200-millimetre cable cutter has hardened blades suitable for cutting 51/64-inch copper and aluminum. It comes with plastic handles, pinch guards, and slip guards.

Technical Specs

  • ItemCable Shears
  • Cutting ActionCentre
  • For Maximum Wire Thickness2/0 AWG
  • For Maximum Diameter Copper Electrical Cable20 mm
  • Handle StyleDipped
  • Material ApplicationAluminum Cable, Copper Cable
  • StandardsASTM
  • Cutter Type One-Handed Cable Cutters
  • Features Adjustable Bolted Joint, Cables up to 20 mm Diameter Can Be Cut in One-Hand Operation, Clean and Smooth Cut Without Crushing and Deformation, For Cutting Copper and Aluminum Cables, Forged, Guard Prevents Operators' Fingers Being Pinched, Hardened Blades, High-Grade Special Tool Steel, Not Suitable for Steel Wire and Hard Drawn Copper Conductors, Oil-Hardened, Precision Ground, Self-Retaining Screw
  • For Wire/Cable Type Electrical/Data Cable
  • Grip Material Plastic
  • Jaw Material Steel
  • Overall Length 200 mm
  • Weight 0.28 kg
  • Country of Origin Germany (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list